
Arc Flash Hood, 3 PPE CAT, 27 cal/sq cm, Polycarbonate Window, Black, Universal
Mfr # TCG25-C
Zoro # G716151857
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
Arc Flash PPE Category
3
Includes
Face Shield, Window
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCG25-C
Zoro #
G716151857
UPC #
731406463303
Country of Origin
United States
Dimensions
Size
Universal
Details
Color
Black
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
Arc Flash PPE Category
3
Includes
Face Shield, Window
Item
Arc Flash Hood
ATPV Rating
27 cal/sq cm
Window Material
Polycarbonate
Window Coating
Anti-Fog, Scratch Resistant
Ventilated
No
Hood Window Type
With Face Shield, With Window
Window Color
Clear
Lining Material
Aramid Fibers
Includes Lining
Yes
Visor Visibility Type
True Color
Material Trade Name
Aramid
Hood Type
Standard
Features
Inherently Flame Resistant Fabric, Lightweight
Description
ATPV Rating 27 cal/sq cm, Arc Flash PPE Category 3, Color Black, Fabric Weight 10.7 oz/sq yd, Features Escape Strap, Hood Type Standard, Hood Window Type Not Window/Face Shield Fitted, Includes Hard Cap, Includes Lining Yes, Arc Flash Hood, Lift Front Not Applicable, Lining Material Aramid, Material Trade Name Not Applicable, Overall Length Not Applicable, Size Not Applicable, Standards Not Applicable, Ventilated No, Ventilation Type Not Applicable, Window Coating Anti-Fog; Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.