Arc Flash Hood, 3 PPE CAT, 27 cal/sq cm, Polycarbonate Window, Ventilated
- Mfr # TCG25-C+HVS
- Zoro # G716152595
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
27 cal/sq cm
Size
Universal
Arc Flash PPE Category
3
Color
Black
Window Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCG25-C+HVS
- Zoro #
- G716152595
- UPC #
- 731406463310
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Overall Length
- 17 in
- Wire Rope Length
- 17 in
- Length
- 17 in
- Fits Chest Size
- True Color Grey (TCG)
- Bottle Size
- Universal
- Size - Alpha
- Universal
Description
ATPV Rating 27 cal/sq cm, Arc Flash PPE Category 3, Color Black, Fabric Weight 10.7 oz/sq yd, Features True Color Grey (TCG), Hood Type Ventilated, Hood Window Type Face Shield Fitted, Includes Hard Cap; Ventilation System, Includes Lining Yes, Arc Flash Hood, Lift Front No, Lining Material Aramid, Material Trade Name Aramid, Overall Length 17 in, Size Universal, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Ventilated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.