Arc Flash Hood Black
- Mfr # TCG100-C
- Zoro # G716152366
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Includes Lining
Yes
Window Color
Clear
Hood Window Type
Not Window/Face Shield Fitted
Arc Flash PPE Category
4
Features
Escape Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCG100-C
- Zoro #
- G716152366
- UPC #
- 731406463228
- Country of Origin
- United States
- Item
- Arc Flash Hood
- Includes Lining
- Yes
- Window Color
- Clear
- Hood Window Type
- Not Window/Face Shield Fitted
- Arc Flash PPE Category
- 4
- Features
- Escape Strap
- Hood Type
- Standard
- Fabric Weight
- 16.5 oz/sq yd
- Color
- Black
- Lining Material
- Aramid
- Includes
- Hard Cap
- ATPV Rating
- 100 cal/sq cm
- Ventilated
- No
- Visor Visibility Type
- True Color
- Compatible with Series
- TCG100
- Material
- Aramid
- Compatible Series
- TCG100
- Wire Color
- Black
- For Use With
- TCG100
Dimensions
- Fits Chest Size
- Escape Strap
Description
ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Color Black, Fabric Weight 16.5 oz/sq yd, Features Escape Strap, Hood Type Standard, Hood Window Type Not Window/Face Shield Fitted, Includes Hard Cap, Includes Lining Yes, Arc Flash Hood, Lift Front Not Applicable, Lining Material Aramid, Material Trade Name Not Applicable, Overall Length Not Applicable, Size Not Applicable, Standards Not Applicable, Ventilated No, Ventilation Type Not Applicable, Window Coating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.