Zoro Homepage

Arc Flash Hood, Black, Universal

  • Mfr # TCG140B-C+HVS

  • Zoro # G716152328


product price: $1,343.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG140B-C+HVS
Zoro #
G716152328
UPC #
731406487873
Country of Origin
United States

Details

Item
Arc Flash Hood

Description

ATPV Rating 140 cal/sq cm, Arc Flash PPE Category 4, Color Black, Fabric Weight 18 oz/sq yd, Features True Color Grey (TCG), Hood Type Ventilated, Hood Window Type Face Shield Fitted, Includes Hard Cap; Ventilation System, Includes Lining Yes, Arc Flash Hood, Lift Front No, Lining Material Aramid, Material Trade Name Aramid, Overall Length 17 in, Size Universal, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Ventilated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.