Zoro Homepage

Bib Overalls, 33 in Waist, Navy Blue

  • Mfr # LAN2ST-BIB-M

  • Zoro # G216153092


product price: $331.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAN2ST-BIB-M
Zoro #
G216153092
UPC #
731406471025
Country of Origin
United States

Details

Item
Arc Flash Bib Overall

Description

ANSI Class Not Rated, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy Blue, Fabric Weight 6.5 oz/sq yd, Features Adjustable Suspenders, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Nomex, Material Layers Nomex, Maximum Waist Size 33 in, Protection Type Cold-Condition Insulated, Size - Body Type Regular, Standards NFPA 70E!CSA Z462!ASTM F1506!ASTM F1959!ANSI 125, Total Number of Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.