Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bib Overalls, 36 in Waist, Black, L

  • Mfr # TCG75-BIB-TL

  • Zoro # G816153195


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Size
L
Features
Ultralight
Size - Body Type
Tall
Series
TCG75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG75-BIB-TL
Zoro #
G816153195
UPC #
731406507243
Country of Origin
United States

Dimensions

Size
L
Size - Body Type
Tall

Details

Features
Ultralight
Item
Arc Flash Bib Overall
Series
TCG75

Description

ANSI Class Not Rated, ATPV Rating 76 cal/sq cm, Arc Flash PPE Category 4, Color Black, Fabric Weight 12.5 oz/sq yd, Features Adjustable Waist and Suspenders, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Aramid, Material Layers Aramid, Maximum Waist Size 36 in, Protection Type High-Visibility, Series TCG75, Size L, Size - Body Type Tall, Standards NFPA 70E!CSA Z462!ASTM F1506!ASTM F1959!ANSI 125, Total Number of Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.