Zoro Homepage

Bib Overalls, 40 in Waist, Black

  • Mfr # TCG40-BIB-XL

  • Zoro # G816152327


product price: $631.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG40-BIB-XL
Zoro #
G816152327
UPC #
731406463433
Country of Origin
United States

Details

Item
Arc Flash Bib Overall

Description

ANSI Class Not Rated, ATPV Rating 46 cal/sq cm, Arc Flash PPE Category 4, Color Black, Fabric Weight 10.7 oz/sq yd, Features Adjustable Waist and Suspenders, High-Visibility Yes, Inseam 32 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Aramid, Material Layers Aramid, Maximum Waist Size 40 in, Protection Type High-Visibility, Size - Body Type Regular, Standards NFPA 70E!CSA Z462!ASTM F1506!ASTM F1959!ANSI 125, Total Number of Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.