
Bib Overalls, 40 in Waist, Black, XL
Mfr # TCG100-BIB-TXL
Zoro # G116151808
product price: $953.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Features
Ultralight
Series
TCG100
Size - Body Type
Tall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCG100-BIB-TXL
Zoro #
G116151808
UPC #
731406494147
Country of Origin
United States
Dimensions
Size
XL
Size - Body Type
Tall
Details
Item
Arc Flash Bib Overall
Features
Ultralight
Series
TCG100
Description
ANSI Class Not Rated, ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Color Black, Fabric Weight 16.5 oz/sq yd, Features Adjustable Waist and Suspenders, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Aramid, Material Layers Aramid, Maximum Waist Size 40 in, Protection Type High-Visibility, Series TCG100, Size XL, Size - Body Type Tall, Standards NFPA 70E!CSA Z462!ASTM F1506!ASTM F1959!ANSI 125, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.