
Bib Overalls, 44 in Waist, Black, 2XL
Mfr # TCG75-BIB-T2XL
Zoro # G816153188
product price: $1,007.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Features
Ultralight
Series
TCG75
Size - Body Type
Tall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCG75-BIB-T2XL
Zoro #
G816153188
UPC #
731406507267
Country of Origin
United States
Dimensions
Size
2XL
Size - Body Type
Tall
Details
Features
Ultralight
Item
Arc Flash Bib Overall
Series
TCG75
Description
ANSI Class Not Rated, ATPV Rating 76 cal/sq cm, Arc Flash PPE Category 4, Color Black, Fabric Weight 12.5 oz/sq yd, Features Adjustable Waist and Suspenders, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Aramid, Material Layers Aramid, Maximum Waist Size 44 in, Protection Type High-Visibility, Series TCG75, Size 2XL, Size - Body Type Tall, Standards NFPA 70E!CSA Z462!ASTM F1506!ASTM F1959!ANSI 125, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.