Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oberon Cleanroom Hood, Green, Universal CS-8AF-R

Cleanroom Hood, Green, Universal (Discontinued)

  • Mfr # CS-8AF-R
  • Zoro # G4140753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-8AF-R
Zoro #
G4140753
UPC #
731406324246
Country of Origin
Unknown

Dimensions

Length
27"
Size
Universal

Details

Item
Cleanroom Hood
Material
PVC
Color
Green
Seam Style
Heat Sealed
Closure Type
Hook and Loop
Series
Chemical Splash Resistant
Package Type
Box
Industry Type
Healthcare
Hoods Face Style
Open
Standards
ASTM D 6413

Description

Cleanroom Hood, Closure Type Hook and Loop, Color Green, Material PVC, Seam Style Heat Sealed, Series Chemical Splash Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.