This item is Discontinued.

Oberon Headgear, For Use With Oberon FF-128AF-R Silver HF909+BOX

Headgear, For Use With Oberon FF-128AF-R Silver (Discontinued)

  • Mfr # HF909+BOX
  • Zoro # G4079792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF909+BOX
Zoro #
G4079792
UPC #
731406326844
Country of Origin
United States

Details

Item
Headgear
Color
Silver
For Use With
Oberon FF-128AF-R
Includes
Ratchet Adjustable Headgear and hard ware
Dielectric Protection
No
Headgear Style
Partial Crown
Features
Ratchet Suspension
Standards
ANSI Z87.1
Headgear Color
Gray

Description

Headgear, Headgear Material Thermoplastic, Headgear Style Partial Crown, Faceshield Assembly/Headgear Suspension Ratchet, Dielectric Protection No, Headgear Color Gray, Features Ratchet Suspension, For Use With Oberon FF-128AF-R, Standards ANSI Z87.1, Includes Ratchet Adjustable Headgear and hard ware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.