TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (Discontinued)
- Mfr # TCG5B-M
- Zoro # G8477835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCG5B-M
Zoro #
G8477835
UPC #
731406463136
Country of Origin
United States
Dimensions
Fits Chest Size
37 in to 39 in
Fits Waist Size
31 in to 33 in
Size
M
Tag Size
33 x 30
Maximum Waist Size
33 in
Minimum Chest Size
37 in
Maximum Chest Size
39 in
Minimum Waist Size
31 in
Details
Material
Aramid
Item
Arc Flash Clothing Kit
Inseam
30 in
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
ATPV Rating
76 cal/sq cm
Color
Black
Includes
Bib Overalls, Coat, Hood
Features
Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric
Arc Flash PPE Category
4
Fabric Weight
12 lb
Hood/Face Shield Maximum Arc Flash Protection
76 cal/sq cm
Includes Hood
Yes
Garment Material Trade Name
Aramid
Description
Arc Flash Clothing Kit, Black, Size M, Fits Chest Size 37 in to 39 in, Fits Waist Size 31 in to 33 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.