Zoro Homepage

Coverall, 36 in Waist, Navy, L

  • Mfr # BSA-OB59NB-ES-RL

  • Zoro # G116152621


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSA-OB59NB-ES-RL
Zoro #
G116152621
UPC #
731406528910
Country of Origin
United States

Details

Item
Arc Flash Coverall

Description

ANSI Class Not Applicable, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz/sq yd, Features Escape Strap, Gender Unisex, Coverall, Material Trade Name Nomex, Maximum Chest Size 42 in, Maximum Waist Size 36 in, Size L, Size - Body Type Regular, Standards ANSI 125, ASTM F1506, ASTM F1701, ASTM F1959, CSA Z462, NFPA 70E, Total Number of Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.