
Coverall, 40 in Waist, Black, XL
Mfr # GES8-CVL-TXL-ES
Zoro # G716152229
product price: $3,331.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GES8-CVL-TXL-ES
Zoro #
G716152229
UPC #
731406505249
Country of Origin
United States
Details
Item
Gas Extraction Coverall
Description
ANSI Class Not Applicable, ATPV Rating Not Applicable, Back Stripe Pattern Double Horizontal, Closure Type Hook and Loop, Zipper, Collar Style Lay-Flat, Color Black, Fabric Weight 14 oz/sq yd, Features Escape Strap, Gender Unisex, Coverall, Material Trade Name Aramid, Maximum Chest Size 46 in, Maximum Waist Size 40 in, Size XL, Size - Body Type Tall, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.