Coverall, 40 in Waist, Navy, XL

  • Mfr # BSA-CBX7NB-ES-RXL

  • Zoro # G716152724


product price:  $409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSA-CBX7NB-ES-RXL
Zoro #
G716152724
UPC #
731406528347
Country of Origin
United States

Details

Item
Arc Flash Coverall

Description

ANSI Class Not Applicable, ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz/sq yd, Features Escape Strap, Gender Unisex, Coverall, Maximum Chest Size 46 in, Maximum Waist Size 40 in, Size XL, Size - Body Type Regular, Standards ANSI 125, ASTM F1506, ASTM F1701, ASTM F1959, CSA Z462, NFPA 70E, Stitching Material Cotton, Total Number of Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.