
Coverall, 40 in Waist, Navy, XL
Mfr # BSA-OB59NB-ES-TXL
Zoro # G516152580
product price: $854.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSA-OB59NB-ES-TXL
Zoro #
G516152580
UPC #
731406531378
Country of Origin
United States
Details
Item
Arc Flash Coverall
Description
ANSI Class Not Applicable, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz/sq yd, Features Escape Strap, Gender Unisex, Coverall, Material Trade Name Nomex, Maximum Chest Size 46 in, Maximum Waist Size 40 in, Size XL, Size - Body Type Tall, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.