
Coverall, 40 in Waist, Orange, XL
Mfr # GES6-CVL-ES-XL
Zoro # G116153048
product price: $1,628.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GES6-CVL-ES-XL
Zoro #
G116153048
UPC #
731406528743
Country of Origin
United States
Details
Item
Gas Extraction Coverall
Description
ANSI Class Not Applicable, ATPV Rating Not Applicable, Ankle Closure Hook-and-Loop, Back Stripe Pattern Double Horizontal, Closure Type Hook and Loop, Zipper, Collar Style Lay-Flat, Color Orange, Cuff Style Knit, Fabric Weight 6.5 oz/sq yd, Features Escape Strap, Leg Zippers, Reflective Striping, Gender Unisex, High-Visibility Yes, Coverall, Material Trade Name Nomex, Maximum Chest Size 56 in, Maximum Waist Size 40 in, Moisture-Wicking Yes, Number of Outside Pockets 1, Pass Through Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.