Coverall, 44 in Waist, Black, 2XL

  • Mfr # GES8-CVL-T2XL-ES

  • Zoro # G116152102


product price: $3,119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES8-CVL-T2XL-ES
Zoro #
G116152102
UPC #
731406505256
Country of Origin
United States

Details

Item
Gas Extraction Coverall

Description

ANSI Class Not Applicable, ATPV Rating Not Applicable, Back Stripe Pattern Double Horizontal, Closure Type Hook and Loop, Zipper, Collar Style Lay-Flat, Color Black, Fabric Weight 14 oz/sq yd, Features Escape Strap, Gender Unisex, Coverall, Material Trade Name Aramid, Maximum Chest Size 50 in, Maximum Waist Size 44 in, Size 2XL, Size - Body Type Tall, Total Number of Pockets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.