Coverall, 48 in Waist, Orange, 3XL

  • Mfr # GES6-CVL-ES-3XL

  • Zoro # G416153076


product price: $1,691.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES6-CVL-ES-3XL
Zoro #
G416153076
UPC #
731406528842
Country of Origin
United States

Details

Item
Gas Extraction Coverall

Description

ANSI Class Not Applicable, ATPV Rating Not Applicable, Ankle Closure Hook-and-Loop, Back Stripe Pattern Double Horizontal, Closure Type Hook and Loop, Zipper, Collar Style Lay-Flat, Color Orange, Cuff Style Knit, Fabric Weight 6.5 oz/sq yd, Features Escape Strap, Leg Zippers, Reflective Striping, Gender Unisex, High-Visibility Yes, Coverall, Material Trade Name Nomex, Maximum Chest Size 64 in, Maximum Waist Size 48 in, Moisture-Wicking Yes, Number of Outside Pockets 1, Pass Through Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.