Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
025AF+BOX
Zoro #
G4749884
UPC #
731406317927
Country of Origin
United States
Dimensions
Visor Thickness
0.105 in
Visor Height
8 in
Visor Width
14 in
Details
Item
Faceshield Visor
Color
Gold
Visor Color
Gold Plated Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Mfr. No. 125AF-R
Dielectric Protection
No
Standards
ANSI Z87.1
Features
Heat Reflective
Includes
Replacement Faceshield
Description
Faceshield Visor, Dielectric Protection No, Features Heat Reflective, For Use With Mfr. No. 125AF-R, Includes Replacement Faceshield, Standards ANSI Z87.1, Visor Color Gold Plated Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.105 in, Visor Width 14 in, Visor Coating Heat Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.