Flame-Resistant Coverall, 8 cal/sq cm ATPV, 2XL, 32 in Inseam, Zipper

  • Mfr # CR-CVL-2XL

  • Zoro # G412472683


product price:  $4,171.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Green
Fabric Weight
2.82 lb
Inseam
32 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-CVL-2XL
Zoro #
G412472683
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Minimum Waist Size
44 in
Maximum Waist Size
50 in
Size - Body Type
Tall
Maximum Chest Size
60 in
Minimum Chest Size
50 in
Tag Size
2XL

Details

Item
Arc Flash Coveralls
Color
Green
Fabric Weight
2.82 lb
Inseam
32 in
Gender
Unisex
Closure Type
Zipper
ATPV Rating
8 cal/sq cm
Arc Flash PPE Category
2
Features
Breathable, Cleanliness, Comfortable, Protection
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 125, ASTM F1506, ASTM F1959, CSA Z462, NFPA 70E
Coverall Features
Breathable, Cleanliness, Comfortable, Protection
Material Trade Name
Nomex
Number of Inside Pockets
0
Cuff Style
Elastic
Collar Style
Flat Collar
Number of Outside Pockets
0
Ankle Closure
Snaps

Description

ANSI Class Not Applicable, ATPV Rating 8 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Back Stripe Pattern Not Applicable, Closure Type Zipper, Collar Style Lay-Flat, Color Green, Coverall Features Breathable, Cleanliness, Comfortable, Protection, Cuff Style Elastic, Fabric Weight 2.82 lb, Features Breathable, Cleanliness, Comfortable, Protection, Gender Unisex, High-Visibility Not Applicable, Inseam 32 in, Insulated for Cold Conditions No, Flame-Resistant Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.