Flame-Resistant Coverall, 8 cal/sq cm ATPV, 3XL, 32 in Inseam, Zipper

  • Mfr # CR-CVL-3XL

  • Zoro # G512472682


product price:  $4,171.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Green
Fabric Weight
2.94 lb
Inseam
32 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-CVL-3XL
Zoro #
G512472682
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Maximum Waist Size
54 in
Minimum Waist Size
48 in
Maximum Chest Size
64 in
Size - Body Type
Tall
Minimum Chest Size
54 in
Tag Size
3XL

Details

Item
Flame-Resistant Coverall
Color
Green
Fabric Weight
2.94 lb
Inseam
32 in
Gender
Unisex
Closure Type
Zipper
ATPV Rating
8 cal/sq cm
Arc Flash PPE Category
2
Features
Breathable, Cleanliness, Comfortable, Protection
Standards
ANSI/ISEA 125, ASTM F1506, ASTM F1959, CSA Z462, NFPA 70E
Insulated for Cold Conditions
No
Material Trade Name
Nomex
Coverall Features
Breathable, Cleanliness, Comfortable, Protection
Number of Outside Pockets
0
Collar Style
Flat Collar
Ankle Closure
Snaps
Cuff Style
Elastic
Number of Inside Pockets
0

Description

ANSI Class Not Applicable, ATPV Rating 8 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Back Stripe Pattern Not Applicable, Closure Type Zipper, Collar Style Lay-Flat, Color Green, Coverall Features Breathable, Cleanliness, Comfortable, Protection, Cuff Style Elastic, Fabric Weight 2.94 lb, Features Breathable, Cleanliness, Comfortable, Protection, Gender Unisex, High-Visibility Not Applicable, Inseam 32 in, Insulated for Cold Conditions No, Flame-Resistant Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.