Flame-Resistant Coverall, 8 cal/sq cm ATPV, L, 32 in Inseam, Zipper

  • Mfr # CR-CVL-L

  • Zoro # G412472690


product price:  $3,778.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Green
Fabric Weight
2.68 lb
Inseam
32 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-CVL-L
Zoro #
G412472690
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Waist Size
42 in
Minimum Waist Size
36 in
Maximum Chest Size
52 in
Size - Body Type
Regular
Minimum Chest Size
42 in
Tag Size
L

Details

Item
Flame-Resistant Coverall
Color
Green
Fabric Weight
2.68 lb
Inseam
32 in
Gender
Unisex
Closure Type
Zipper
ATPV Rating
8 cal/sq cm
Arc Flash PPE Category
2
Features
Breathable, Cleanliness, Comfortable, Protection
Standards
ANSI/ISEA 125, ASTM F1506, ASTM F1959, CSA Z462, NFPA 70E
Insulated for Cold Conditions
No
Coverall Features
Breathable, Cleanliness, Comfortable, Protection
Material Trade Name
Nomex
Collar Style
Flat Collar
Cuff Style
Elastic
Ankle Closure
Snaps
Number of Outside Pockets
0
Number of Inside Pockets
0

Description

ANSI Class Not Applicable, ATPV Rating 8 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Back Stripe Pattern Not Applicable, Closure Type Zipper, Collar Style Lay-Flat, Color Green, Coverall Features Breathable, Cleanliness, Comfortable, Protection, Cuff Style Elastic, Fabric Weight 2.68 lb, Features Breathable, Cleanliness, Comfortable, Protection, Gender Unisex, High-Visibility Not Applicable, Inseam 32 in, Insulated for Cold Conditions No, Flame-Resistant Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.