FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 32x34

  • Mfr # ZFJ209-38X34

  • Zoro # G812100322


product price: $67.65
/ea

Key Features

Size
38 in. x 34 in.
Color
Navy
Standards
ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Gender
Men
ATPV Rating
10 cal/cm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFJ209-38X34
Zoro #
G812100322
UPC #
626053648756
Country of Origin
China

Dimensions

Size
38 in. x 34 in.

Details

Item
Flame Resistant Pants
Color
Navy
Standards
ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Gender
Men
ATPV Rating
10 cal/cm²
Fabric Weight
7.5 oz

Description

FR/Arc-rated work pants that give you a professional appearance while remaining functional. Features include a roomy fit for all-day comfort and multiple pockets to keep what you need close at hand. A superior blend of cotton and high-tenacity nylon provides a smooth feel while the flame-resistant material provides unsurpassed protective performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.