
FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, 3XL
Mfr # ZFE109-3XL
Zoro # G412100364
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
7.5 oz
Arc Flash PPE Category
ARC 2
Closure Type
2-way FR Brass Zipper
ATPV Rating
10 cal/cm²
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZFE109-3XL
Zoro #
G412100364
UPC #
626053648169
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Flame Resistant Coverall
Color
Navy
Fabric Weight
7.5 oz
Arc Flash PPE Category
ARC 2
Closure Type
2-way FR Brass Zipper
ATPV Rating
10 cal/cm²
Gender
Men
Material
88% Cotton|12% High-Tenacity Nylon
Description
Premium coveralls that provide maximum safety without the added bulk and made using only high-performance fabrics to deliver protective performance in tough working conditions. Designed with comfort and versatility in mind, features include a 2-way zipper, elastic waist, and 7 total pockets to keep tools and personal effects close at hand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.