FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, L

  • Mfr # ZFE109-L

  • Zoro # G212100267


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7.5 oz
Gender
Men
Arc Flash PPE Category
ARC 2
ATPV Rating
10 cal/cm²
Closure Type
2-way FR Brass Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFE109-L
Zoro #
G212100267
UPC #
626053648138
Country of Origin
China

Dimensions

Size
L

Details

Item
Flame Resistant Coverall
Color
Navy
Fabric Weight
7.5 oz
Gender
Men
Arc Flash PPE Category
ARC 2
ATPV Rating
10 cal/cm²
Closure Type
2-way FR Brass Zipper
Material
88% Cotton|12% High-Tenacity Nylon

Description

Premium coveralls that provide maximum safety without the added bulk and made using only high-performance fabrics to deliver protective performance in tough working conditions. Designed with comfort and versatility in mind, features include a 2-way zipper, elastic waist, and 7 total pockets to keep tools and personal effects close at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.