
FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Navy, S
Mfr # ZFE109-S
Zoro # G212100281
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Arc Flash PPE Category
ARC 2
Fabric Weight
7.5 oz
ATPV Rating
10 cal/cm²
Closure Type
2-way FR Brass Zipper
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFE109-S
Zoro #
G212100281
UPC #
626053648114
Country of Origin
China
Dimensions
Size
S
Details
Item
Flame Resistant Coverall
Color
Navy
Arc Flash PPE Category
ARC 2
Fabric Weight
7.5 oz
ATPV Rating
10 cal/cm²
Closure Type
2-way FR Brass Zipper
Gender
Men
Material
88% Cotton|12% High-Tenacity Nylon
Description
Premium coveralls that provide maximum safety without the added bulk and made using only high-performance fabrics to deliver protective performance in tough working conditions. Designed with comfort and versatility in mind, features include a 2-way zipper, elastic waist, and 7 total pockets to keep tools and personal effects close at hand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.