Zoro Homepage

Gas Extraction Balaclava, Tan, Universal

  • Mfr # GES-BH-3

  • Zoro # G516244605


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM F1930, USMCA
Color
Tan
Size
Universal
Garment Type
Balaclava
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES-BH-3
Zoro #
G516244605
UPC #
731406441158
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Gas Extraction Balaclava
Standards
ASTM F1930, USMCA
Color
Tan
Garment Type
Balaclava

Description

ATPV Rating Not Applicable, Arc Flash PPE Category Not Applicable, Areas Covered Ears, Face, Head, Neck, Areas Exposed Eyes, Closure Type Slip-on, Color Tan, Fabric Weight 18 oz, Garment Type Balaclava, Insulated for Cold Conditions No, Gas Extraction Balaclava, Material Trade Name 3-Layer FR Fabric, Size Universal, Standards ASTM F1930, USMCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.