Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GES8+ 8sec Gas Extraction Kit - Sz L

  • Mfr # GES8A-L-OB

  • Zoro # G800783070


product price: $2,911.99
/ea
Free Shipping & Returns

Key Features

Protection Rating
8 Second
Material
60% Aramid 40% FR Rayon
Color
Black
Configuration
Sock Hood / Coverall / Bag
Garment Size
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES8A-L-OB
Zoro #
G800783070
UPC #
731406497704
Country of Origin
United States

Dimensions

Garment Size
Large

Details

Protection Rating
8 Second
Material
60% Aramid 40% FR Rayon
Color
Black
Configuration
Sock Hood / Coverall / Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.