Zoro Homepage

GES8+ 8sec Gas Extraction Kit w/Escape Strap - Size 5XL

  • Mfr # GES8A-ES-5XL

  • Zoro # G000783023


product price: $3,690.99
/ea
Free Shipping & Returns

Key Features

Configuration
Sock Hood / Coverall / Bag
Accessories
Escape Strap
Material
60% Aramid 40% FR Rayon
Garment Size
5X-Large
Protection Rating
8 Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GES8A-ES-5XL
Zoro #
G000783023
UPC #
731406505768
Country of Origin
United States

Dimensions

Garment Size
5X-Large

Details

Configuration
Sock Hood / Coverall / Bag
Accessories
Escape Strap
Material
60% Aramid 40% FR Rayon
Protection Rating
8 Second
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.