Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Polycarbonate, Type 1, Class E, White

  • Mfr # HC6P-WHT-R

  • Zoro # G0412857


product price: $42.69
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polycarbonate
Color
White
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, G, E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6P-WHT-R
Zoro #
G0412857
UPC #
731406346361
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polycarbonate
Color
White
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, G, E
ANSI Classification
Type 1, Class E

Description

Temp. Res. Slotted H/C Ratchet-Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.