
Shop OBERON
See all product information
Hi-Vis 100% FR/Arc-Rated 12 oz Hoodie, Zipper Closure, Detachable Hood, Hi-Vis Yellow, L
Mfr # ZFC206-L
Zoro # G812100261
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Size
L
Color
Hi-Vis Yellow
Fabric Weight
12 oz
Length
10 in
Standards
ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZFC206-L
Zoro #
G812100261
UPC #
626053647575
Country of Origin
China
Dimensions
Size
L
Length
10 in
Details
Item
Zipper Hoodie
Color
Hi-Vis Yellow
Fabric Weight
12 oz
Standards
ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
ATPV Rating
14 cal/cm²
Material
100% FR treated preshrunk cotton
Closure Type
Zipper
Description
FR/Arc-rated hoodies built to last and made from ultra-soft fleece that provides warm working comfort and unsurpassed protection from flash fire and electric arc flash.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.