Shop OBERON
See all product information
Create Account
Hi-Vis 100% FR/Arc-Rated 12 oz Hoodie, Zipper Closure, Detachable Hood, Hi-Vis Yellow, M
- Mfr # ZFC206-M
- Zoro # G712100262
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
12 oz
Length
10 in
Standards
ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
ATPV Rating
14 cal/cm²
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFC206-M
- Zoro #
- G712100262
- UPC #
- 626053647568
- Country of Origin
- China
- Item
- Zipper Hoodie
- Color
- Hi-Vis Yellow
- Fabric Weight
- 12 oz
- Standards
- ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
- Arc Flash PPE Category
- 2
- ATPV Rating
- 14 cal/cm²
- Material
- 100% FR treated preshrunk cotton
- Closure Type
- FR brass non-locking zipper
Dimensions
- Size
- M
- Length
- 10 in
Description
FR/Arc-rated hoodies built to last and made from ultra-soft fleece that provides warm working comfort and unsurpassed protection from flash fire and electric arc flash.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.