
Hi-Vis 100% FR/Arc-Rated Heavyweight 12 oz Hoodie, Pullover, Black Bottom, Hi-Vis Yellow, 4XL
Mfr # ZFC106-4XL
Zoro # G412100340
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
12 oz
Length
10 in
Standards
ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
ATPV Rating
14 cal/cm²
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZFC106-4XL
Zoro #
G412100340
UPC #
626053647476
Country of Origin
China
Dimensions
Size
4XL
Length
10 in
Details
Item
Pullover Hoodie
Color
Black Bottom Panel|Hi-Vis Yellow
Fabric Weight
12 oz
Standards
ARC 2|ASTM F1506-20A|ATPV 14 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
ATPV Rating
14 cal/cm²
Material
100% FR treated preshrunk cotton
Description
FR/Arc-rated hoodies built to last and made from ultra-soft fleece that provides warm working comfort and unsurpassed protection from flash fire and electric arc flash.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.