Shop OBERON
See all product information
Create Account
Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, 3XL
- Mfr # ZFE106-3XL
- Zoro # G212100359
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Material
88% Cotton|12% High-Tenacity Nylon
Fabric Weight
7.5 oz
Gender
Men
Closure Type
2-way FR Brass Zipper
ATPV Rating
10 cal/cm²
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZFE106-3XL
- Zoro #
- G212100359
- UPC #
- 626053648237
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Item
- Arc Flash Coveralls
- Color
- Hi-Vis Yellow
- Material
- 88% Cotton|12% High-Tenacity Nylon
- Fabric Weight
- 7.5 oz
- Gender
- Men
- Closure Type
- 2-way FR Brass Zipper
- ATPV Rating
- 10 cal/cm²
- Arc Flash PPE Category
- ARC 2
Description
Premium coveralls that provide maximum safety without the added bulk and made using only high-performance fabrics to deliver protective performance in tough working conditions. Designed with comfort and versatility in mind, features include a 2-way zipper, elastic waist, and 7 total pockets to keep tools and personal effects close at hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.