Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, L

  • Mfr # ZFE106-L

  • Zoro # G912100284


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Material
88% Cotton|12% High-Tenacity Nylon
Arc Flash PPE Category
ARC 2
Gender
Men
ATPV Rating
10 cal/cm²
Closure Type
2-way FR Brass Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZFE106-L
Zoro #
G912100284
UPC #
626053648206
Country of Origin
China

Dimensions

Size
L

Details

Item
Arc Flash Coveralls
Color
Hi-Vis Yellow
Material
88% Cotton|12% High-Tenacity Nylon
Arc Flash PPE Category
ARC 2
Gender
Men
ATPV Rating
10 cal/cm²
Closure Type
2-way FR Brass Zipper
Fabric Weight
7.5 oz

Description

Premium coveralls that provide maximum safety without the added bulk and made using only high-performance fabrics to deliver protective performance in tough working conditions. Designed with comfort and versatility in mind, features include a 2-way zipper, elastic waist, and 7 total pockets to keep tools and personal effects close at hand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.