
High-Visibility Vest, Orange, 3XL
Mfr # VEST-OR-ES-3XL
Zoro # G216152644
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Material
Kevlar
Arc Flash PPE Category
4
Color
Orange
Standards
ASTM F1506, ASTM F1701, ASTM F1959
Flame-Resistant Properties
Flame-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEST-OR-ES-3XL
Zoro #
G216152644
UPC #
731406505928
Country of Origin
United States
Dimensions
Size
3XL
Details
Material
Kevlar
Arc Flash PPE Category
4
Color
Orange
Standards
ASTM F1506, ASTM F1701, ASTM F1959
Flame-Resistant Properties
Flame-Resistant
Features
20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm
Item
High-Visibility Vest
ATPV Rating
41 cal/sq cm
Description
High-Visibility Vest, ANSI Class Not Applicable, Vest Size 3XL, Gender Unisex, ATPV Rating 41 cal/sq cm, Back Stripe Pattern Not Applicable, Number of Pockets with Closure 0, Features 20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm, Standards ASTM F1506, ASTM F1701, ASTM F1959
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.