
High-Visibility Vest, Orange, L
Mfr # VEST-OR-ES-L
Zoro # G916152616
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM F1506, ASTM F1701, ASTM F1959
Material
Kevlar
Arc Flash PPE Category
4
ATPV Rating
41 cal/sq cm
Flame-Resistant Properties
Flame-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEST-OR-ES-L
Zoro #
G916152616
UPC #
731406505676
Country of Origin
United States
Dimensions
Size
L
Details
Standards
ASTM F1506, ASTM F1701, ASTM F1959
Material
Kevlar
Arc Flash PPE Category
4
ATPV Rating
41 cal/sq cm
Item
High-Visibility Vest
Flame-Resistant Properties
Flame-Resistant
Color
Orange
Features
20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm
Description
High-Visibility Vest, ANSI Class Not Applicable, Vest Size L, Gender Unisex, ATPV Rating 41 cal/sq cm, Back Stripe Pattern Not Applicable, Number of Pockets with Closure 0, Features 20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm, Standards ASTM F1506, ASTM F1701, ASTM F1959
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.