Zoro Homepage

High-Visibility Vest, Orange, M

  • Mfr # VEST-OR-ES-M

  • Zoro # G716152649


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Standards
ASTM F1506, ASTM F1701, ASTM F1959
Arc Flash PPE Category
4
Material
Kevlar
Features
20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEST-OR-ES-M
Zoro #
G716152649
UPC #
731406505904
Country of Origin
United States

Dimensions

Size
M

Details

Color
Orange
Standards
ASTM F1506, ASTM F1701, ASTM F1959
Arc Flash PPE Category
4
Material
Kevlar
Features
20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm
Item
High-Visibility Vest
Flame-Resistant Properties
Flame-Resistant
ATPV Rating
41 cal/sq cm

Description

High-Visibility Vest, ANSI Class Not Applicable, Vest Size M, Gender Unisex, ATPV Rating 41 cal/sq cm, Back Stripe Pattern Not Applicable, Number of Pockets with Closure 0, Features 20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm, Standards ASTM F1506, ASTM F1701, ASTM F1959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.