Zoro Homepage

High-Visibility Vest, Orange, XL

  • Mfr # VEST-OR-ES-XL

  • Zoro # G216152651


product price: $375.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
41 cal/sq cm
Color
Orange
Flame-Resistant Properties
Flame-Resistant
Arc Flash PPE Category
4
Features
20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEST-OR-ES-XL
Zoro #
G216152651
UPC #
731406505911
Country of Origin
United States

Dimensions

Size
XL

Details

ATPV Rating
41 cal/sq cm
Color
Orange
Flame-Resistant Properties
Flame-Resistant
Arc Flash PPE Category
4
Item
High-Visibility Vest
Features
20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm
Standards
ASTM F1506, ASTM F1701, ASTM F1959
Material
Kevlar

Description

High-Visibility Vest, ANSI Class Not Applicable, Vest Size XL, Gender Unisex, ATPV Rating 41 cal/sq cm, Back Stripe Pattern Not Applicable, Number of Pockets with Closure 0, Features 20 ft long Kevlar(R) Strap which can be used to Assist in Contact Release or to Drag a Worker Away from Harm, Standards ASTM F1506, ASTM F1701, ASTM F1959

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.