Zoro Homepage

Hydration Pack Kit

  • Mfr # HYDN-PK-OR-K

  • Zoro # G316127511


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Color
High-Visibility Orange
Features
Anti-Static, Breakaway Hook-and-Loop Shoulder Straps, Mounts to Most Fall Protection Harnesses, Lightweight, Zippered Pocket
Includes
Drinking Tube
Material
Aramid Fiber
Fluid Capacity - Maximum
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDN-PK-OR-K
Zoro #
G316127511
UPC #
731406537622
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Depth
3 in
Overall Length
12 in

Details

Item
Hydration Pack
Color
High-Visibility Orange
Features
Anti-Static, Breakaway Hook-and-Loop Shoulder Straps, Mounts to Most Fall Protection Harnesses, Lightweight, Zippered Pocket
Includes
Drinking Tube
Material
Aramid Fiber
Fluid Capacity - Maximum
2 L
Cargo Capacity - Maximum
2 L
Number of Outside Pockets
0

Description

Hydration Pack, Aramid Fiber, High-Visibility Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.