
Men's Button-Up Shirt, 10 cal/sq cm, S
Mfr # ZFI504-S
Zoro # G512100288
product price: $58.99
/eaKey Features
Fabric Weight
7.5 oz
ATPV Rating
10 cal/sq cm
Standards
ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFI504-S
Zoro #
G512100288
UPC #
626053648251
Country of Origin
China
Dimensions
Size
S
Sleeve Length Type
Long Sleeve
Details
Item
Button-Up Shirt
Color
Grey
Fabric Weight
7.5 oz
ATPV Rating
10 cal/sq cm
Standards
ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
Gender
Men's
Closure Type
Buttons
Description
FR/Arc-rated works shirts that offer a tailored and professional look while still being able to safely complete the daily tasks of the job. Each comes complete with matching buttons down the front, chest pockets, and cuffed sleeves that you can roll up.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.