Men's Flame Resistant Pants, 10 cal/sq cm, 40 in. x 34 in. 7.5 oz

  • Mfr # ZFJ219-40X34

  • Zoro # G012100313


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

ATPV Rating
10 cal/sq cm
Fabric Weight
7.5 oz
Gender
Men's
Standards
ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZFJ219-40X34
Zoro #
G012100313
UPC #
626053648947
Country of Origin
China

Dimensions

Size
40 in. x 34 in.

Details

Item
Flame Resistant Pants
ATPV Rating
10 cal/sq cm
Fabric Weight
7.5 oz
Color
Navy Cargo
Gender
Men's
Standards
ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2

Description

FR/Arc-rated work pants that give you a professional appearance while remaining functional. Features include a roomy fit for all-day comfort and multiple pockets to keep what you need close at hand. A superior blend of cotton and high-tenacity nylon provides a smooth feel while the flame-resistant material provides unsurpassed protective performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.