Shop OBERON
See all product information
Create Account
Men's Flame Resistant Pants, 10 cal/sq cm, 48 in. x 34 in. 7.5 oz
- Mfr # ZFJ109-48X34
- Zoro # G012100306
product price:Â
$
59.75
/ea
Key Features
ATPV Rating
10 cal/sq cm
Fabric Weight
7.5 oz
Gender
Men's
Standards
ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFJ109-48X34
- Zoro #
- G012100306
- UPC #
- 626053648626
- Country of Origin
- China
- Item
- Flame Resistant Pants
- ATPV Rating
- 10 cal/sq cm
- Fabric Weight
- 7.5 oz
- Color
- Navy
- Gender
- Men's
- Standards
- ARC 2|ASTM F1506-20A|ATPV 10 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
- Arc Flash PPE Category
- 2
Dimensions
- Size
- 48 in. x 34 in.
Description
FR/Arc-rated work pants that give you a professional appearance while remaining functional. Features include a roomy fit for all-day comfort and multiple pockets to keep what you need close at hand. A superior blend of cotton and high-tenacity nylon provides a smooth feel while the flame-resistant material provides unsurpassed protective performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.