
Men's Long Sleeve Henley Shirt, 11 cal/sq cm, 2XL
Mfr # ZFI406-2XL
Zoro # G312100402
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
7 oz
ATPV Rating
11 cal/sq cm
Standards
ARC 2|ASTM F1506-20A|ATPV 11 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFI406-2XL
Zoro #
G312100402
UPC #
626053648084
Country of Origin
China
Dimensions
Size
2XL
Sleeve Length Type
Long Sleeve
Details
Item
Long Sleeve Henley Shirt
Color
Hi-Vis Yellow
Fabric Weight
7 oz
ATPV Rating
11 cal/sq cm
Standards
ARC 2|ASTM F1506-20A|ATPV 11 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
Gender
Men's
Description
Stylish Henley shirt that provides the high-level protection you need while keeping you comfortable and looking good. A soft three-button front adds a subtle contrast to the garment that's easy to layer and looks great on its own.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.