
Men's Long Sleeve Safety Shirt, 11 cal/sq cm, 3XL
Mfr # ZFI209-3XL
Zoro # G512100394
product price:Â $64.99
/eaKey Features
Fabric Weight
7 oz
ATPV Rating
11 cal/sq cm
Standards
ARC 2|ASTM F1506-20A|ATPV 11 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZFI209-3XL
Zoro #
G512100394
UPC #
626053647810
Country of Origin
China
Dimensions
Size
3XL
Sleeve Length Type
Long Sleeve
Details
Item
Long Sleeve Safety Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
11 cal/sq cm
Standards
ARC 2|ASTM F1506-20A|ATPV 11 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Arc Flash PPE Category
2
Gender
Men's
Description
Attractively styled FR/Arc-rated shirts that are durable, breathable, and designed to keep you cool and dry when the job heats up or used as layering when performing in cold working conditions. No matter the season or task at hand, this shirt will work hard all year long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.