Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oberon Protective Goggles, Clear Anti-Fog Lens, 5SY4 Series 7306

Protective Goggles, Clear Anti-Fog Lens, 5SY4 Series (Discontinued)

  • Mfr # 7306
  • Zoro # G4224692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7306
Zoro #
G4224692
UPC #
731406321320
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Protective Goggles
Frame Material
Polycarbonate
Frame Color
White
Lens Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
UV Protection
No
Series
White Color Flex
Standards
ANSI Z87.1-1991
Foam Lined
No
Includes
Head Strap
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Eyewear Venting
Indirect
X-Ray Detectable
No

Description

ANSI Dust/Splash Rating Not Rated for Dust or Splash, Eyewear Size Universal, Frame Color White, Frame Material Polycarbonate, Includes Head Strap, Protective Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Series White Color Flex, Standards ANSI Z87.1-1991, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.