Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF-125AF-R
Zoro #
G3986123
UPC #
731406318443
Country of Origin
Unknown
Dimensions
Visor Thickness
0.105 in
Visor Height
8 in
Visor Width
14 in
Details
Item
Ratchet Faceshield Assembly
Visor Color
Gold
Visor Material
Polycarbonate
Dielectric Protection
No
Standards
ANSI Z87.1-2003 High Impact
Features
Anti-Fog Visor, Heat Protection in High Radiant Heat Applications, Heat Reflective Coating on Outer Surface, Protected by a Scratch Resistant Coating
Disposable/ Reusable
Reusable
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Style
Partial Crown
Headgear Color
Gray
Type
Heat Reflective Ratchet
Description
Ratchet Faceshield Assembly, Dielectric Protection No, Features Anti-Fog Visor, Heat Protection in High Radiant Heat Applications, Heat Reflective Coating on Outer Surface, Protected by a Scratch Resistant Coating, Headgear Color Gray, Headgear Material Thermoplastic, Headgear Style Partial Crown, Standards ANSI Z87.1-2003 High Impact, Visor Color Gold, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.105 in, Visor Width 14 in, Visor Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.