Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF-128AF-R
Zoro #
G3939607
UPC #
731406318573
Country of Origin
Unknown
Dimensions
Visor Thickness
0.105 in
Visor Width
14 in
Visor Height
8 in
Details
Item
Ratchet Faceshield Assembly
Visor Color
Clear
Visor Material
Polycarbonate
Dielectric Protection
No
Standards
ANSI Z87.1-2003 High Impact
Features
Anti-Fog Visor with Clear Silicone Coating on the Outside Creating an Inert Barrier Against Corrosive and Harmful Chemicals
Headgear Style
Partial Crown
Disposable/ Reusable
Reusable
Headgear Color
Gray
Faceshield Assembly/Headgear Suspension
Ratchet
Type
Chemical Resistant
Description
Ratchet Faceshield Assembly, Dielectric Protection No, Features Anti-Fog Visor with Clear Silicone Coating on the Outside Creating an Inert Barrier Against Corrosive and Harmful Chemicals, Headgear Color Gray, Headgear Material Thermoplastic, Headgear Style Partial Crown, Standards ANSI Z87.1-2003 High Impact, Visor Color Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.105 in, Visor Width 14 in, Visor Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.