Zoro Homepage

TCG2P Series Ultralight Premium Arc Flash Kits

  • Mfr # TCG2P-CKE-NB-XL

  • Zoro # G8092878


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
LCI5(R) Fabric
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG2P-CKE-NB-XL
Zoro #
G8092878
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
44 in to 46 in
Fits Waist Size
38 in to 40 in
Maximum Waist Size
40 in
Maximum Chest Size
46 in
Tag Size
40 x 30
Minimum Waist Size
38 in
Minimum Chest Size
44 in

Details

Item
Arc Flash Clothing Kit
Color
Navy
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
LCI5(R) Fabric
Inseam
30 in
Fabric Weight
10 lb
Standards
ANSI Z87.1, ANSI Z89.1, ANSI/ISEA 125, ASTM 1506, ASTM 2178, ASTM F1959, CSA Z462, NFPA 70E
Hazard Risk Category (HRC)
2
Includes
Balaclava, Coveralls, Face Shield, Hard Cap, Storage Bag
Features
and Storage Bag, Arc Flash Suit Set Comes Equipped with a True Color Grey (TCG(TM)) Hard Cap and Shield, Balaclava, Coveralls
Garment Material Trade Name
LCI5(R)
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Carrying Bag
Yes

Description

Arc Flash Clothing Kit, Navy, Size XL, Fits Chest Size 44 in to 46 in, Fits Waist Size 38 in to 40 in, Inseam 30 in, Material LCI5(R) Fabric, Hazard Risk Category (HRC) 2, Standards ANSI Z87.1, ANSI Z89.1, ANSI/ISEA 125, ASTM 1506, ASTM 2178, ASTM F1959, CSA Z462, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Cap, Storage Bag, Fabric Weight 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.